Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Cederroth Eye Wash Sterile

898.000700 - UNSPSC 42172001
Cederroth Eye Wash Sterile Cederroth Eye Wash Sterile
Cederroth Eye Wash Sterile

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 1:20 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 1:20 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Shelf Life 4 years
EAN 4062856743087

Features

Buffered isotonic sodium chloride solution for eye irrigation
Single use bottle will remain sealed until cap is twisted off
Includes built-in ergonomic eye cup with drain holes
Maximum Shelf life: 4 years

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-07-10
bouteille de remplacement donc pas encore utilisée. Bonne grosseur et semble simple d'utilisation